£69.49
Ex VAT
£83.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These desks are the perfect accompaniment to the Titan seating range.
Features and Benefits
• Height adjustable with a stable base
• Classroom safe and easy to clean
Typical Applications
• Schools
Notes
• Conforms to Ergonomics BS EN 1729.1
• Conforms to Strength & Stability BS EN 1729.2
Attribute | Value |
---|---|
Brand | Tc |
Colour | Charcoal |
EAN | 5056073764177 |
ECLASS Code | 24310101 |
Material | Polypropylene |
MFR Part No. | T10-C |
Overall Width | 600mm |
UNSPSC Code | 56101703 |