£184.00
Ex VAT
£220.80
Inc VAT
3 Variations Available
Product Details
Product Specification
This selection of tables complement the soft seating range, encouraging social working, or a spot for that essential respite.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
Depth | 500mm |
Diameter | 500mm |
EAN | 5056073716176 |
ECLASS Code | 24310101 |
Height | 455mm |
Material | Wood |
MFR Part No. | CH2671WH |
Shape | Circular |
Type | Table |
UNSPSC Code | 56101703 |
Width | 500mm |