SKU:
TCS8110004L
MPN:
TWU1480BUNBESV3
£374.00
Ex VAT
£448.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Twin leg 1400 x 1800mm rectangular panel desk with 3 drawer mobile pedestal. Perfect for home working and organisation and available in 6 finishes and 2 leg colours suit your setting.
Features and Benefits
• Box drawers x 3 for storage, security and easy organisation
• Leg colour choice of white or silver to suit your setting
• Two keys supplied for backup or multiple users
• Easy to locate mobile pedestal to either side of desk for most suitable position
• Stylish silver handles
Typical Application
• Home working
• Domestic
• Office
Notes
• Available in 6 finishes
• Grey cable ports supplied as standard
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech Silver |
Depth | 800mm |
ECLASS Code | 24310101 |
Material | Chipboard |
MFR Part No. | TWU1480BUNBESV3 |
Overall Width | 1400mm |
Shape | Rectangular |
Type | Desk with 3 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1400mm |