SKU:
WDR8111900V
MPN:
TWU1680RECNOSV
£379.00
Ex VAT
£454.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
Twin Upright Cantilever Rectangular Desks are designed with simplicity in mind. These desks are quality built and a great place to start when designing an office.
Features and Benefits
• Two grey cable ports to keep the workstation tidy
• Feet which can be adjusted for levelling on uneven floors
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Oak Silver |
Depth | 800mm |
EAN | 5036140469464 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Steel |
MFR Part No. | TWU1680RECNOSV |
Overall Width | 1600mm |
Shape | Rectangular |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1600mm |