SKU:
WDR8114780K
MPN:
TWU1612RHRADWHSV
£459.00
Ex VAT
£550.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
Twin Upright Cantilever Crescent Desks are designed with simplicity in mind. These desks are quality built and a great place to start when designing an office.
Features and Benefits
• Two grey cable ports to keep the workstation tidy
• Feet which can be adjusted for levelling on uneven floors
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Silver White |
Depth | 1200mm |
EAN | 5036140469549 |
ECLASS Code | 24310101 |
Height | 730mm |
Material | MFC Steel |
MFR Part No. | TWU1612RHRADWHSV |
Overall Width | 1200mm |
Shape | RH Double Cantilever Crescent |
Type | Desk |
UNSPSC Code | 56101703 |
Width | 1200mm |