£539.00
Ex VAT
£646.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Stylish, durable and affordable the Windsor Office Furniture range features a fantastic array of desks, cupboards, bookcases, pedestals and even office, reception and canteen tables. Desks are available with 25mm worktops, 2mm edging and have a double cantilever leg frame, 2 cable management ports, modesty panel, foot levelers for use on uneven floor and are available in a variety of shapes and sizes. All pedestals and cupboards are lockable and have matching silver handles. The whole range is available in a beech finish. 2 year guarantee. N.B. right hand desks illustrated.
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Oak |
Depth | 800mm |
ECLASS Code | 24310101 |
Height | 730mm |
Material | Chipboard |
MFR Part No. | TWU1480BUNNOSV2 |
Overall Width | 1400mm |
Shape | Single Cantilever |
Type | Desk with 2 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1400mm |