SKU:
WDR8111900R
MPN:
TWU1612BUNRNOSV
£449.00
Ex VAT
£538.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Twin Upright Cantilever Crescent Desks are designed with simplicity in mind. These desks are quality built and a great place to start when designing an office.
Features and Benefits
• Two grey cable ports to keep the workstation tidy
• Feet which can be adjusted for levelling on uneven floors
• Includes 3 door pedestal for organisation and storage
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Oak |
EAN | 5056290841446 |
ECLASS Code | 24310101 |
Material | Chipboard |
MFR Part No. | TWU1612BUNRNOSV |
Shape | RH Single Cantilever Crescent |
Type | Desk with 3 Drawer Pedestal |
UNSPSC Code | 56101703 |
Width | 1600mm |