£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
The ideal wall planner for a busy family or office, this perpetual year planner is magnetic and drywipe, and can be wiped clean and used again year after year. The package includes 120 magnets in 12 different colours, 12 magnetic strips, 1 black drywipe marker and a filing box for the magnets. Plan your year to perfection, have a different colour to each family member, month or week and make sure you are on top of your plans.
Exacompta Magnetic Exaplanner 900 x 590mm
Attribute | Value |
---|---|
Brand | Exacompta |
Colour | White/Black/Red |
EAN | 3130630561538 |
Material | n/a |
MFR Part No. | GH56153 |
Mounted/Unmounted | Mounted |
Recyclable/Non-recyclable | Re-usable |
Type | Planner |
UNSPSC Code | 44112000 |