£2.79
Ex VAT
£3.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Make life easy with a week-to-view desk diary and keep weekly meetings, deadlines and plans organised in one simple place. The diary comes in A4 size for extensive notes and planning, but are easily transportable for everyday use whether you're in the office or on the move.
Features and Benefits
• Has a reference calendar on each week to help with forward planning
• Includes current and forward year planners
• A ribbon page marker keeps your page for quick accessibility
• Available in a choice of colours
Typical Applications
• Annual planning
Attribute | Value |
---|---|
Brand | Qconnect |
Calender Year | 2024 |
Colour | Black |
Diary View | Week To View |
Format | Hardback |
Length | 297mm |
Material | Leathergrain |
MFR Part No. | KFA43BK24 |
Recyclable/Non-recyclable | Recyclable |
Size | A4 |
Type | Desk Diary |
UNSPSC Code | 44112000 |
Width | 210mm |