£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Designed for a range of Philips analogue dictation machines.
Three pedal design foot control for analogue dictation machines. Functions include: fast rewind, fast forward and playback.
It's ergonomically designed to minimise foot strain and movement, with three pedals to control rewinding, fast forwarding and playback of your tapes from a compatible machine.
Philips Analogue Foot Control Black LFH2210/00
Attribute | Value |
---|---|
Additional Features | Anti-slip bottom |
Brand | Philips Lighting |
EAN | 0037849978092 |
ECLASS Code | 24209090 |
Format | n/a |
Memory | n/a |
MFR Part No. | PH97809 |
Recording | n/amin. |
UNSPSC Code | 44102605 |
USB Ports | n/a |