£40.99
Ex VAT
£49.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This versatile Rexel ClearView display book is a great way to present and display projects and portfolios. With 12 A4 sized pockets, up to 24 pages can be displayed in this black display book and the copy safe polypropylene helps to keep your work in pristine condition. The front pocket is framed to create a stylish, personalised cover. There is also an inside front pocket for a business card, disk, or CD, helping you to give highly professional presentations on the go.
Rexel ClearView Display Book A4 Black 12 Pocket 10300BK
Rexel ClearView Display Book A4 Black 24 Pocket 10320BK
Rexel ClearView Display Book A3 Black 24 Pocket 10405BK
Rexel ClearView Display Book A5 Black 24 Pocket 10410BK
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5010255810779 |
Format | Portrait |
MFR Part No. | RX10405BK |
Number of Pockets | 24 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |