£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These Snopake Superline Presentation Display Books add style and flair to any presentation. They book contains A4 pockets for displaying pages, with transparent covers for personalisation. The tough pockets are made from 100% copy-safe polypropylene and keep documents protected. The strong and rigid 'Superline' embossed covers provide a professional finish to your work.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Clear |
EAN | 5017303019290 |
Format | Portrait |
MFR Part No. | SK01927 |
Number of Pockets | 20 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |