£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
This Rexel Soft Touch Display Book is the perfect product for displaying your projects and documents in a professional, executive manner. The display book has a smooth, black leather cover and contains 24 crystal clear, secure A4 pockets to keep your documents in pristine condition and looking professional. This display book also includes a handy business card holder on the inside of the front cover for meetings and presentations on the go.
Rexel Soft Touch Smooth A4 Display Book 24 Pocket Black 2101185
Rexel Soft Touch Smooth A4 Display Book 36 Pocket Black 2101189
Attribute | Value |
---|---|
Brand | Rexel |
Colour | Black |
EAN | 5028252152310 |
Format | Portrait |
MFR Part No. | RX15231 |
Number of Pockets | 24 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |