£55.49
Ex VAT
£66.59
Inc VAT
5 Variations Available
Product Details
Product Specification
This environmentally friendly Pentel Recycology Clear display book is made from a minimum of 50% recycled materials and contains 30 non-reflective, matte finish, low static pockets for up to 60 sheets of A4 80gsm paper. Ideal for reports, presentations, projects and more, the display book also features a transparent cover for easy viewing of contents.
Attribute | Value |
---|---|
Brand | Pentel |
Colour | Blue |
EAN | 4902506073242 |
Format | Portrait |
MFR Part No. | PE07324 |
Number of Pockets | 20 |
Pack Quantity | 20 |
Size | A4 |
UNSPSC Code | 44122001 |