£32.99
Ex VAT
£39.59
Inc VAT
4 Variations Available
Product Details
Product Specification
These environmentally friendly, brightly coloured Pentel Recycology Vivid A4 display books are made from at least 50% recycled material. Each book contains 30 non-reflective, low-static pockets that add a professional finish to reports and presentations. Made from durable, wipe-clean polypropylene, there's space for a title label on the spine as well for personalisation. This assorted pack contains 5 display books in blue, green, yellow, pink and violet.
Attribute | Value |
---|---|
Brand | Pentel |
Colour | Green |
EAN | 4902506073358 |
Format | Portrait |
MFR Part No. | PE07335 |
Number of Pockets | 30 |
Pack Quantity | 10 |
Size | A4 |
UNSPSC Code | 44122001 |