£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
This stylish, environmentally friendly Pentel Recycology Presentation Display Book is made from 50% recycled materials and features unique wing shaped pockets for easy insertion and removal of A4 sheets. 20 non-reflective, low static, matte finish pockets are perfect for creating stylish and professional reports and presentations. The display book also features a spine label holder for quick identification of contents.
Attribute | Value |
---|---|
Brand | Pentel |
Colour | Black |
EAN | 0884851023544 |
Format | Portrait |
MFR Part No. | PE02353 |
Number of Pockets | 20 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44122001 |