£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
This environmentally friendly Pentel Recycology Wing display book is made from a minimum of 50% recycled materials and features unique wind shaped pockets for easy insertion and removal, and a spine label for easy reference. The A4 display book contains 20 non-reflective, matte finish, low-static pockets for up to 40 sheets of paper. Ideal for presentations, reports, projects and more,
Attribute | Value |
---|---|
Brand | Pentel |
Colour | Blue |
EAN | 4902506073419 |
Format | Portrait |
MFR Part No. | PE07341 |
Number of Pockets | 20 |
Pack Quantity | 10 |
Size | A4 |
UNSPSC Code | 44122001 |