£79.49
Ex VAT
£95.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These Snopake Display Book in bold Electra colours adds style and flair to any presentation. The book contains 24 A4 pockets for displaying up to 48 pages, with a full length, wrap-around spine for personalisation. The pockets are made from 100% copy-safe polypropylene and keep documents protected. The tough covers are wipe-clean and come in 5 assorted colours. This pack contains 10 display books in blue, turquoise, purple, green and pink.
Attribute | Value |
---|---|
Brand | Snopake |
Colour | Assorted |
EAN | 5017303061596 |
Format | Portrait |
MFR Part No. | SK06159 |
Number of Pockets | 24 |
Pack Quantity | 5 |
Size | A3 |
UNSPSC Code | 44122001 |