£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Guildhall A3 Display Book. Manufactured from heavy grained Black PVC, designed to look good and last. Features include a useful card holder on the front cover. Landscape format with 24 top opening pockets, ideal for sales literature, presentations etc.
Guildhall Display Book Landscape 24-Pocket A3 GDB24/L
Guildhall Display Book Portrait 24-Pocket A3 GDB24/P
Attribute | Value |
---|---|
Brand | Guildhall |
Colour | Black |
EAN | 5016196060723 |
Format | Landscape |
MFR Part No. | GH06072 |
Number of Pockets | 24 |
Pack Quantity | 1 |
Size | A3 |
UNSPSC Code | 44122001 |