£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
This environmentally friendly Pentel Recycology Fresh display book is made from a minimum of 50% recycled materials and features unique wind shaped pockets for easy insertion and removal. The A4 display book contains 20 non-reflective, matte finish, low-static pockets for up to 40 sheets of paper. Ideal for presentations, reports, projects and more, this assorted pack contains 4 display books in vibrant orange, pink, blue and light green.
Attribute | Value |
---|---|
Brand | Pentel |
Colour | Assorted |
EAN | 5011433140459 |
Format | Portrait |
MFR Part No. | PE14045 |
Number of Pockets | 20 |
Pack Quantity | 4 |
Size | A4 |
UNSPSC Code | 44122001 |