noscriptBackloader Black A3 Non Glass Frames | Cromwell Tools

(Unbranded)

Backloader Black A3 Non Glass Frames

2 Variations

With a quick loading spring- clipped back for ease of use: display photos, certificates and posters in style with this Hampton Frames Frame. With a quick loading spring-clipped back for ease of use, it has a tough non glass Perspex front and a silver plastic frame with a 9mm rounded profile. Its face paper with black border makes this frame ideal for displaying A4 certificates or photographs. Suitable for wall mounting only.

Features and benefits
• Size: A3
• Non glass perspex front
• Quick loading spring-clipped back
• Plastic frame with 9mm rounded profile
• Face paper with black border
• Suitable for wall mounting only
• No fixings supplied
• Colour: Black

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1