£157.00
Ex VAT
£188.40
Inc VAT
3 Variations Available
Product Details
Product Specification
These paper hangers slot easily into the Q-Connect Hanger Stand (KF00780, sold separately) for instant access to your documents on a mobile platform
They're also useful away from the stand, with an easy-to-use closure system to hold pages securely and a carry handle for ease of portability
Each hanger measures 760mm by 95mm.
Q-Connect Hanger A1 Pack of 10 KF00781 Frame can accept both A1 and A0 hangers. Hangers come with carry handles and easy to use closure system. Unit holds 25 hangers comfortably. Dimensions: 600 x 900mm
Q-Connect Hanger A0 Pack of 10 KF00782 Frame can accept both A1 and A0 hangers. Hangers come with carry handles and easy to use closure system. Unit holds 25 hangers comfortably. Dimensions 900 x 1200mm.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002007812 |
MFR Part No. | KF00781 |
Size | 725x640x960mm |
UNSPSC Code | 44111511 |