£25.79
Ex VAT
£30.95
Inc VAT
5 Variations Available
Product Details
Product Specification
These Magnetic Document Pockets offer a professional way to display, colour code, and organise documents on whiteboards, noticeboards, and wall-mounted displays. Easily attaching to any magnetic surface, these versatile pockets protect documents while allowing for quick updates and replacements through the open fourth edge, ensuring that information remains up-to-date and visible.
Features and Benefits
• Versatile with the ability to easily transform any magnetic surface into a document display board
• Keep paperwork secure, protected, and well-organised while maintaining visibility
• Rapidly load documents through the open fourth edge for convenient, up-to-date information
• Open front design allows for direct access to document
• Categorise and prioritise documents visually using different colours
Attribute | Value |
---|---|
Brand | (Unbranded) |
Frame Colour | Transparent |
Frame Material | Plastic |
MFR Part No. | MG3-A4L-TR |
Pack Quantity | 3 |
Size | A4 Landscape |
UNSPSC Code | 44111511 |