£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
With its 22mm black wooden frame adding a touch of class, these A1 or A2 certificate frames have a non glass perspex front and is ideal for displaying posters and notices. Suitable for wall mounting only, it can be displayed either portrait or landscape.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055361809606 |
Frame Colour | Black |
Frame Material | Wood |
MFR Part No. | PHT80960 |
Pack Quantity | 1 |
Size | A2 |
UNSPSC Code | 44111511 |