£49.49
Ex VAT
£59.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Polystyrene Drinks Cup Lids ( for use with 10OZ STYROWEAVE POLYSTYRENE CUPS) designed to retain the temperature of hot or cold drinks.
Features and Benefits
• Made from sturdy polystyrene for a firm and easy hold, even at high temperatures
• Designed for drinks on the go
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 28.5ml |
Material | Polystyrene |
MFR Part No. | DART 10LX10 |
Pack Quantity | 1000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Hot or cold drinks |
Type | Cups |
UNSPSC Code | 52151500 |