£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Product Documents
These high quality recyclable paper cups are perfect for serving hot or cold drinks at parties, meetings or gatherings.
Features and Benefits
• Recyclable - kinder to the environment
• Food Safe for safe use with a variety of beverages
• Suitable for both hot and cold drinks
• Ultra-large 9oz capacity
Notes
• Suitable for vending
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 25.5ml |
Material | Paper |
MFR Part No. | HHPAVC09A |
Pack Quantity | 1000 |
Recyclable/Non-recyclable | Recyclable |
Suitable For | Hot & Cold Drinks |
Type | Cups |
UNSPSC Code | 52151500 |