£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These environmentally friendly Elba Strongline document wallets are made from 100% recycled, bright 250gsm manilla, which is also 100% recyclable. The wallets feature a deep pocket with a 32mm capacity for up to 320 sheets of A4 or foolscap paper. This assorted pack contains 25 wallets, with 5 each of blue, green, orange, bordeaux and yellow.
Attribute | Value |
---|---|
Brand | Elba |
Capacity | up to 320 Sheets |
Colour | Assorted |
EAN | 5012476032176 |
MFR Part No. | AV03217 |
Pack Quantity | 25 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 290g/m² |