£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Premium quality foolscap document wallets made from StrongLine 320gsm manilla. Deep pocket with gusset for convenient storage of papers. Half flap can be tucked into pocket to secure your documents. Made from 100% recycled manilla, 100% recyclable.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 285 |
Colour | Green |
EAN | 5016196228864 |
MFR Part No. | 211/5004 |
Pack Quantity | 25 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 320g/m² |