£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
This premium quality Guildhall legal wallet is made from 315gsm manilla and features a 35mm spine, which is reinforced with cloth tape for extra durability. Each folder contains 2 pockets and can hold up to 360 sheets of A4 or foolscap paper.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 360 |
Colour | Blue |
EAN | 5016196100764 |
MFR Part No. | 218-BLU |
Pack Quantity | 25 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 315g/m² |