£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Designed to keep your certificates in mint condition, these heavyweight Computer Craft Blue Certificate Covers have an elegant linen finish around sturdy 290gsm card. Also suitable for use with photographs, menus and the like, this high quality cover is suitable for 10x8in documents and is supplied in a pack of 5.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 1 |
Colour | Blue |
EAN | 8410782135968 |
MFR Part No. | LX00910 |
Pack Quantity | 5 |
Size | A4 |
UNSPSC Code | 44122016 |
Weight | 290g/m² |