£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
For a simple solution to the storage of all of your documents, use Concord Double Pocket Legal Wallets. With an innovative double sided design, these wallets can hold twice the amount of paper without taking up twice the room, making them perfect for efficient storage. With a durable manila construction, this is the perfect product for ensuring that all of your data remains protected against damage. The two pockets are perfect for creating separation between different items, improving retrieval of information.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 300 |
Colour | Mauve |
EAN | 5016196253378 |
MFR Part No. | JT37214 |
Pack Quantity | 25 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 315g/m² |