£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Economical 250gsm filing wallet. Capacity 32mm. Pre-printed labeling area for easy referencing. Assorted colours for colour coded filing.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 200 |
Colour | Red |
EAN | 5706002230166 |
MFR Part No. | KF23016 |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 200g/m² |