£23.99
Ex VAT
£28.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These Q-Connect long flap document wallets provide storage and organised filing for up to 200 sheets of 80gsm paper. Each wallet is made from heavyweight 300gsm manilla, providing protection for important documents. The long, full length flap provides additional security for your information. Suitable for both foolscap and A4 documents.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 200 |
Colour | Buff |
EAN | 5030037039303 |
MFR Part No. | KF03930 |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 300g/m² |