£37.49
Ex VAT
£44.99
Inc VAT
8 Variations Available
Product Details
Product Specification
This Guildhall legal wallet is made from premium quality 315gsm manilla and features a 35mm pocket, which can hold up to 180 sheets. Sized for legal briefs, each wallet measures 356 x 254mm (10 x 14 inches).
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 180 |
Colour | Green |
EAN | 5016196140234 |
MFR Part No. | PW3-GRN |
Pack Quantity | 50 |
Size | 356 x 254mm |
UNSPSC Code | 44122016 |
Weight | 315g/m² |