Guildhall

Pocket Wallets 14"x10" Yellow Pack of 50 PW3-YLW

SKU:

GUI8100003B

MPN:

GH14026

£37.49

Ex VAT

£44.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Guildhall legal wallet is made from premium quality 315gsm manilla and features a 35mm pocket, which can hold up to 180 sheets. Sized for legal briefs, each wallet measures 356 x 254mm (10 x 14 inches).


    Product Specification
    Attribute
    Value

    Brand

    Guildhall

    Capacity

    180

    Colour

    Yellow

    EAN

    5016196040268

    MFR Part No.

    PW3-YLW

    Pack Quantity

    50

    Size

    356 x 254mm

    UNSPSC Code

    44122016

    Weight

    315g/m²