£36.49
Ex VAT
£43.79
Inc VAT
8 Variations Available
Product Details
Product Specification
This Guildhall pocket wallet is made from premium quality 315gsm manilla and features a full flap for additional security of contents. The wallet has a 35mm gusset and can hold up to 350 sheets of A4 or foolscap paper. This pack contains 50 blue wallets.
Attribute | Value |
---|---|
Brand | Guildhall |
Capacity | 200 |
Colour | Yellow |
EAN | 5016196140180 |
MFR Part No. | PW2-YLW |
Pack Quantity | 50 |
Size | Foolscap |
UNSPSC Code | 44122016 |
Weight | 315g/m² |