£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Mobile magnetic drywipe/flipchart easel with integrated marker tray. Quick change holder for standard flipchart pads. Height adjustment up to 2000mm. 5 lockable castors.
Colour: Light grey.
Board size: 1050 x 680mm.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 4016946199414 |
ECLASS Code | 24209090 |
Height | up to 2000mmmm |
MFR Part No. | EL-FC31 |
Surface Finish | Whiteboard |
To Fit Paper Size | A1 |
UNSPSC Code | 44111903 |