£33.49
Ex VAT
£40.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Q-Connect Envelope.
Self Seal.
Manilla.
Available in sizes:
C4,
254 x 178mm, 381 x 254mm or 458 x 324mm
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5026990000269 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | C4 |
MFR Part No. | KF71464 |
Pack Quantity | 250 |
Size | 210 x 297mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |