£15.99
Ex VAT
£19.19
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Arikraft polyethylene bubble lined paper bag with a self seal flap.
Features and Benefits
• Bubble lined to protect the goods
• Manufactured from 100% recyclable paper
• Flap is self sealing
Notes
• Non-hazardous
• Should be recycled when pssible
Attribute | Value |
---|---|
Brand | Jiffy |
Colour | White |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
MFR Part No. | MAKC04011 |
Pack Quantity | 150 |
Size | 120mm x 160mm |
Type | Jiffy®Padded Bag |
UNSPSC Code | 44121500 |