£64.99
Ex VAT
£77.99
Inc VAT
4 Variations Available
Product Details
Product Specification
New Guardian Heavyweight Manilla Board Backed Envelopes. Send documents with confidence in these high quality manilla board backed envelopes which provide a combination of good looks and strength. Exceptionally strong 130g/m ribbed manilla paper across the whole range. Subtle ribbed texture and distinctive sheen provides an attractive finish. Backed with a sturdy board to keep contents flat and protected. Printed 'Please do not bend' instructing considerate handling. Peel and Seal gumming for an exceptionally strong seal.
Attribute | Value |
---|---|
Brand | New Guardian |
Colour | Brown |
EAN | 5010356265263 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | JDB26526 |
Pack Quantity | 125 |
Size | 210 x 297mm |
Type | Board-Backed |
UNSPSC Code | 44121500 |