£61.49
Ex VAT
£73.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Made from bright 90gsm white paper, Postmaster envelopes have been designed for, and tested on, all known makes of mailing machine, from desktop to full scale. They feature an oversized format for easier insertion of letters and a gummed flap designed for automatic sealing. A clear window allows a name and address printed on the letter to be clearly seen for ease of posting.
Attribute | Value |
---|---|
Brand | John Dickinson |
Colour | White |
EAN | 5010356291538 |
ECLASS Code | 41091201 |
Envelope Seal | Gummed |
Front Format | Windowed |
International Size | N/A |
MFR Part No. | JDB29153 |
Pack Quantity | 500 |
Size | 114 x 235mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |