£14.79
Ex VAT
£17.75
Inc VAT
8 Variations Available
Product Details
Product Specification
90gsm self seal envelopes.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | DL |
MFR Part No. | PREM3882 |
Pack Quantity | 1000 |
Size | 110mm x 220mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |