£41.99
Ex VAT
£50.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Antistatic bubble bags that are primarily used for protecting electrical equipment where static may cause problems. All bags have an easy peal self seal strip to make it easy to seal shut. Available in a range of standard sizes.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140375949 |
ECLASS Code | 41091201 |
MFR Part No. | BB2 |
Pack Quantity | 500 |
Size | BB2 |
Type | Anti-static Bubble Bag |
UNSPSC Code | 44121500 |