£61.99
Ex VAT
£74.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Get your mail noticed with these vibrant coloured 120gsm envelopes. Ideal for cards, invitations and other letters, these bright envelopes feature a simple, secure peel and seal closure.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5060215930276 |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | BLK93027 |
Pack Quantity | 250 |
Size | 229 x 162mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |