£104.00
Ex VAT
£124.80
Inc VAT
19 Variations Available
Product Details
Product Specification
Constructed from strong 110gsm paper, these Plus Fabric envelopes feature a bright white exterior and an opaque blue interior that helps keep contents confidential. The strong Power-Tac keeps contents extra secure in transit and the envelopes also feature an easy open tear strip.
Attribute | Value |
---|---|
Brand | Plus Fabric |
Colour | White |
EAN | 5010356225700 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | JDC22570 |
Pack Quantity | 500 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |