£53.99
Ex VAT
£64.79
Inc VAT
19 Variations Available
Product Details
Product Specification
Constructed from strong 110gsm paper, these Plus Fabric envelopes feature a bright white exterior and an opaque blue interior that helps keep contents confidential. The strong Power-Tac keeps contents extra secure in transit and the envelopes also feature an easy open tear strip.
Attribute | Value |
---|---|
Brand | Plus Fabric |
Colour | White |
EAN | 5010356233705 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Windowed |
International Size | DL |
MFR Part No. | JDC23370 |
Pack Quantity | 250 |
Size | 110 x 220mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |