£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Plus Fabric Gusset Envelopes are the professional choice for business mailing. Made from bright white 120gsm paper for strength and quality, these envelopes feature a secure peel and seal flap for secure closure: just remove the protective tape and fold down the flap for a strong closure. Power-Tac adhesive provides a long lasting seal that helps to protect your documents. With an expanding gusset to hold contents up to 25mm thick.
Attribute | Value |
---|---|
Brand | Plus Fabric |
Colour | White |
ECLASS Code | 41091201 |
Envelope Seal | Peel & Seal |
Front Format | Windowed |
International Size | C4 |
MFR Part No. | JDC27566 |
Pack Quantity | 100 |
Size | 210 x 297mm |
Type | Wallet Style |
UNSPSC Code | 44121500 |