£12.79
Ex VAT
£15.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Pocket Envelopes
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022151113304 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | 638523 |
Pack Quantity | 250 |
Size | 229mm x 324mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |