£7.99
Ex VAT
£10.49
| Save 23.83%
£9.59
Inc VAT
8 Variations Available
Product Details
Product Specification
90gsm self seal envelopes.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | White |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C4 |
MFR Part No. | PREM2891 |
Pack Quantity | 250 |
Size | 229mm x 324mm |
Type | Pocket Style |
UNSPSC Code | 44121500 |