£23.79
Ex VAT
£28.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Pocket Envelopes
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5022905344213 |
ECLASS Code | 41091201 |
Envelope Seal | Self Seal |
Front Format | Plain |
International Size | C5 |
MFR Part No. | KF3442 |
Pack Quantity | 250 |
Size | 229mm x 162mm |
Type | Mailing |
UNSPSC Code | 44121500 |